- 25 mm ID x 28 mm OD x 11.500 mm Long
- Permaglide Liner w/Steel Backing Bushing
| I.D. | 25 mm |
| Flange Thickness | 1.5 mm |
| Inch/Metric | Metric |
| O.D. | 28 mm |
| Bore Type | Round Bore |
| Length | 11.500 mm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 230 °F |
| Groove Type | No Groove |
| Material | Permaglide Liner w/ Steel Backing |
| Has Flange | Yes |
| Weight | 0.046 LB |
| EAN or UPC | 4012802776270 |

