- 5/8" ID x 40 mm OD x 12 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
features
- Spherical O.D.
- Eccentric locking collar
- Standard R seals
| Overall Width | 1 15/32 in |
| Bore Type | Round Bore, Inch Type |
| O.D. | 40 mm |
| Locking Device | Eccentric Locking Collar |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Static Load Rating [Max] | 1060 lbf |
| Length Through Bore | 1.09375 in |
| Material | Steel |
| Outer Ring Size | 203 |
| Outer Ring Width | 12 mm |
| Dynamic Load Rating | 2400 lbf |
| Enclosure | Double Sealed |
| Lubrication | Relubricatable |
| I.D. | 5/8 in |
| Weight | 0.286 LB |
| EAN or UPC | 4012802272529 |

