- Shaft Seal
- 13 mm Shaft Diameter
- 19 mm Housing Bore Diameter
- 3 mm Width
| Construction | G |
| Seal Application | General Purpose |
| Temp Description | Needle Bearing Seals |
| Inch/Metric | Metric |
| Seal Design | Bonded Design |
| Pressure | 0 psi |
| Lip Material | Nitrile |
| Lip Type | Single Lip w/o Spring |
| Spring Material | None |
| Housing Bore Dia. | 19 mm |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 13 mm |
| Lip Style | Internal |
| Case Construction | Rubber Case w/o Inner Case |
| Weight | 0.002 LB |
| EAN or UPC | 4012802436242 |

