- 8 mm Shaft Diameter
- 15 mm Housing Bore Diameter
- 3 mm Width
- Nitrile
- Single Lip w/o Spring
| Seal Design | Bonded Design |
| Lip Style | Internal |
| Lip Type | Single Lip w/o Spring |
| Construction | G |
| Shaft Dia. | 8 mm |
| Lip Material | Nitrile |
| Case Construction | Rubber Case w/o Inner Case |
| Temp Description | Needle Bearing Seals |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 15 mm |
| Spring Material | None |
| Pressure | 0 psi |
| Weight | 0.017 LB |
| EAN or UPC | 4054369204056 |

