- 16 mm ID x 28 mm OD x 16 mm Inner Ring Width
- 9 mm Outer Ring Width
- Unsealed Spherical Plain Bearing
| I.D. | 16 mm |
| O.D. | 28 mm |
| Outer Ring Width | 9 mm |
| Insert Material | N/A |
| Self-Lubricating | No |
| Inner Ring Width | 16 mm |
| Outer Race Material | Bearing Quality Steel |
| Enclosure | Unsealed |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Weight | 0.092 LB |
| EAN or UPC | 4012802533187 |

