- Flange Unit
- 2-Bolt Flange Type
- 30 mm Shaft Diameter
- 112.5 mm Housing Length
- 32.4 mm Overall Width
| Dynamic Load Rating | 19500 N |
| Housing Height | 84 mm |
| Flange Type | 2-Bolt Flange |
| Overall Width | 32.4 mm |
| Static Load Rating [Max] | 11300 N |
| Shaft Dia. | 30 mm |
| Housing Length | 112.5 mm |
| Weight | 1.848 LB |
| EAN or UPC | 4012802804737 |

