- Ball Bearing Insert
- 36.513 mm Inside Diameter
- 72 mm Outside Diameter
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 25500 N |
| Locking Device | Eccentric Locking Collar |
| Overall Width | 39 mm |
| Static Load Rating [Max] | 15300 N |
| I.D. | 36.513 mm |
| O.D. | 72 mm |
| Weight | 1.267 LB |
| EAN or UPC | 4054362374862 |

