- 340 mm ID x 370 mm OD x 80 mm Wide Inner Ring
| Radial Internal Clearance Specification | N/A |
| Cage Material | N/A |
| Bearing Design | Removable Inner Ring – Straight |
| Radial Internal Clearance | N/A |
| O.D. | 370 mm |
| I.D. | 340 mm |
| End Type | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | N/A |
| Oil Hole | w/Oil Hole |
| Precision Ground | Yes |
| Enclosure | N/A |
| Bore Type | Round Bore, Metric Type |
| Weight | 22.1 LB |
| EAN or UPC | 4047643172677 |

