
- 35 mm ID x 42 mm OD x 23 mm Wide Inner Ring
features
- Precision-ground for use with precision needle bearings
- Metric series
- Hardened
Bearing Design | Removable Inner Ring – Straight |
Enclosure | N/A |
Oil Hole | w/o Oil Hole |
O.D. | 42 mm |
Capacity | N/A |
I.D. | 35 mm |
Cage Material | N/A |
Radial Internal Clearance Specification | N/A |
Precision Ground | Yes |
Radial Internal Clearance | N/A |
Tolerance | Iso Class 0 (RBEC 1) |
Bore Type | Round Bore, Metric Type |
End Type | N/A |
Weight | 0.197 LB |
EAN or UPC | 4012802423624 |
