- Single Row Cage and Roller Assembly
- 73 mm ID x 79 mm OD x 20 mm Wide
- Steel Cage
| O.D. | 79 mm |
| Bearing Design | Cage & Roller Assembly |
| End Type | Open End |
| Radial Internal Clearance Specification | N/A |
| Limiting Speed - Oil | 6500 rpm |
| Radial Internal Clearance | N/A |
| I.D. | 73 mm |
| Oil Hole | w/o Oil Hole |
| No. of Rows | 1 |
| Cage Material | Steel |
| Precision Ground | N/A |
| Bore Type | Round Bore, Metric Type |
| Capacity | Standard Capacity |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Weight | 0.182 LB |
| EAN or UPC | 4012802707427 |

