- 50 mm Shaft Diameter
- 135 mm Overall Width
- 100 mm Overall Length
| Overall Height | 98 mm |
| Recommended Shafting Class | M |
| Type of Bearing | Ball (Closed) |
| Pillow Block Material | Aluminum |
| Flange Thickness | 14 mm |
| Pillow Block Type | Single Bearing Version |
| Shaft Dia. | 50 mm |
| Load Capacity @ 100 KM | 1950 lbf |
| Dynamic Load Rating | N/A |
| Self Aligning | No |
| Bolt Hole Size | 11 mm |
| Load Capacity | 8700 lbs |
| Preload | Yes |
| Seals | Both Ends |
| Body Width | 96 mm |
| Bore Type | Fixed Diameter |
| Overall Length | 100 mm |
| Body Height | 98 mm |
| Static Load Rating [Max] | 6300 lbf |
| Bolt Size | M12 |
| Inch/Metric | Metric |
| Overall Width | 135 mm |
| Width At Base | 135 mm |
| Weight | 7.339 LB |
| EAN or UPC | 4047643183383 |

