- 1" Nominal Diameter
- Single Bearing Version
- Open
- Fixed Diameter
- Pillow Block w/Seals Both Ends
features
- Low friction
- High rigidity
- High accuracy
- Lightweight
- Low noise
| Seals | Both Ends |
| Slot Opening - Angle | 50 ° |
| Inch/Metric | Inch |
| Load Capacity | 220 lbs |
| Shaft Dia. | 1 in |
| Pillow Block Material | Aluminum |
| Overall Length | 2.813 in |
| Bolt Hole Size | 0.218 in |
| Self Aligning | No |
| Body Height | 1.975 in |
| Static Load Rating [Max] | 353 lbf |
| Body Width | 2.375 in |
| Dynamic Load Rating | N/A |
| Overall Width | 3 1/4 in |
| Flange Thickness | 0.375 in |
| Type of Bearing | Ball (Open) |
| Bore Type | Fixed Diameter |
| Preload | Yes |
| Width At Base | 3.25 in |
| Base Width | 3 1/4 in |
| Length Bolt Center | 1.75 in |
| Recommended Shafting Class | L |
| Corrosion Resistant | No |
| Overall Height | 1.975 in |
| Slot Opening - Width | 0.563 in |
| Pillow Block Type | Single Bearing Version |
| Weight | 2.64 LB |
| EAN or UPC | 4054369827002 |

