- 50.8 mm Shaft Diameter
- 1 mm Overall Width
- 1 mm Overall Length
features
- Low friction
- High rigidity
- High accuracy
- Lightweight
- Low noise
| Self Aligning | No |
| Bore Type | Fixed Diameter |
| Pillow Block Material | Aluminum |
| Base Width | 6 in |
| Overall Height | 3.66 in |
| Dynamic Load Rating | N/A |
| Corrosion Resistant | No |
| Overall Length | 5 in, 1 mm |
| Body Height | 3.66 in |
| Pillow Block Type | Single Bearing Version |
| Seals | Both Ends |
| Slot Opening - Angle | 50 ° |
| Bolt Hole Size | 0.406 in |
| Type of Bearing | Ball (Open) |
| Length Bolt Center | 3.25 in |
| Flange Thickness | 5/8 in |
| Static Load Rating [Max] | 1785 lbf |
| Load Capacity | 859 lbs |
| Overall Width | 1 mm |
| Slot Opening - Width | 1 in |
| Recommended Shafting Class | L |
| Preload | Yes |
| Body Width | 4 1/2 in |
| Shaft Dia. | 2 in, 50.8 mm |
| Width At Base | 6 in |
| Inch/Metric | Inch |
| Weight | 2.64 LB |
| EAN or UPC | 4047643180177 |

