- 15.875 mm Shaft Diameter
- 1 mm Overall Width
- 1 mm Overall Length
features
- Low friction
- High rigidity
- High accuracy
- Lightweight
- Low noise
| Preload | Yes |
| Static Load Rating [Max] | 265 lbf |
| Length Bolt Center | 1.125 in |
| Load Capacity | 174 lbs |
| Pillow Block Material | Aluminum |
| Seals | Both Ends |
| Flange Thickness | 0.281 in |
| Inch/Metric | Inch |
| Pillow Block Type | Single Bearing Version |
| Base Width | 2 1/2 in |
| Body Width | 1 3/4 in |
| Type of Bearing | Ball (Closed) |
| Body Height | 1.437 in |
| Overall Width | 1 mm |
| Bore Type | Fixed Diameter |
| Bolt Hole Size | 0.188 in |
| Overall Height | 1.625 in |
| Shaft Dia. | 0.625 in, 15.875 mm |
| Overall Length | 1.938 in, 1 mm |
| Width At Base | 2 1/2 in |
| Corrosion Resistant | No |
| Self Aligning | No |
| Dynamic Load Rating | N/A |
| Recommended Shafting Class | L |
| Weight | 2.64 LB |
| EAN or UPC | 4047643180559 |

