- 19.05 mm Shaft Diameter
- 1 mm Overall Width
- 1 mm Overall Length
features
- Low friction
- High rigidity
- High accuracy
- Lightweight
- Low noise
| Shaft Dia. | 0.75 in, 19.05 mm |
| Pillow Block Type | Single Bearing Version |
| Static Load Rating [Max] | 308 lbf |
| Flange Thickness | 0.313 in |
| Body Width | 1.875 in |
| Corrosion Resistant | No |
| Pillow Block Material | Aluminum |
| Preload | Yes |
| Bore Type | Fixed Diameter |
| Dynamic Load Rating | N/A |
| Overall Height | 1.75 in |
| Base Width | 2 3/4 in |
| Load Capacity | 194 lbs |
| Self Aligning | No |
| Seals | Both Ends |
| Body Height | 1.563 in |
| Inch/Metric | Inch |
| Type of Bearing | Ball (Closed) |
| Overall Width | 1 mm |
| Recommended Shafting Class | L |
| Length Bolt Center | 1.25 in |
| Bolt Hole Size | 0.188 in |
| Overall Length | 2.063 in, 1 mm |
| Width At Base | 2.75 in |
| Weight | 2.64 LB |
| EAN or UPC | 4047643180542 |

