- 31.75 mm Shaft Diameter
- 1 mm Overall Width
- 1 mm Overall Length
features
- Low friction
- Lightweight
- Low noise
- High rigidity
- High accuracy
| Shaft Dia. | 1.25 in, 31.75 mm |
| Overall Length | 3.625 in, 1 mm |
| Base Width | 4 in |
| Corrosion Resistant | No |
| Inch/Metric | Inch |
| Type of Bearing | Ball (Closed) |
| Width At Base | 4 in |
| Overall Height | 2.813 in |
| Length Bolt Center | 2 in |
| Dynamic Load Rating | N/A |
| Body Width | 3 in |
| Load Capacity | 353 lbs |
| Self Aligning | No |
| Pillow Block Material | Aluminum |
| Overall Width | 1 mm |
| Preload | Yes |
| Bore Type | Fixed Diameter |
| Pillow Block Type | Single Bearing Version |
| Flange Thickness | 0.437 in |
| Static Load Rating [Max] | 616 lbf |
| Seals | Both Ends |
| Body Height | 2 1/2 in |
| Recommended Shafting Class | L |
| Bolt Hole Size | 0.218 in |
| Weight | 2.64 LB |
| EAN or UPC | 4047643180528 |

