- 38.1 mm Shaft Diameter
- 1 mm Overall Width
- 1 mm Overall Length
features
- Low friction
- High rigidity
- High accuracy
- Low noise
- Lightweight
| Pillow Block Type | Single Bearing Version |
| Bolt Hole Size | 0.281 in |
| Base Width | 4 3/4 in |
| Inch/Metric | Inch |
| Dynamic Load Rating | N/A |
| Overall Length | 4 in, 1 mm |
| Width At Base | 4.75 in |
| Load Capacity | 490 lbs |
| Recommended Shafting Class | L |
| Bore Type | Fixed Diameter |
| Length Bolt Center | 2.5 in |
| Preload | Yes |
| Corrosion Resistant | No |
| Shaft Dia. | 1.5 in, 38.1 mm |
| Pillow Block Material | Aluminum |
| Overall Height | 3.25 in |
| Body Width | 3.5 in |
| Flange Thickness | 0.5 in |
| Static Load Rating [Max] | 904 lbf |
| Type of Bearing | Ball (Closed) |
| Overall Width | 1 mm |
| Seals | Both Ends |
| Self Aligning | No |
| Body Height | 2 7/8 in |
| Weight | 2.64 LB |
| EAN or UPC | 4047643180511 |

