- 25 mm Inner Diameter
- 40 mm Outer Diameter
- 58 mm Width
| Length | 58.000 mm |
| I.D. | 25 mm |
| O.D. | 40 mm |
| Inch/Metric | Metric |
| Weight | 0.242 LB |
| EAN or UPC | 4012802438826 |
| Length | 58.000 mm |
| I.D. | 25 mm |
| O.D. | 40 mm |
| Inch/Metric | Metric |
| Weight | 0.242 LB |
| EAN or UPC | 4012802438826 |