- Inner Ring Bearing Design
- 45 mm Inside Diameter
- 50 mm Outside Diameter
- 25.5 mm Width
features
- Metric series
- Hardened
- Fine machined for use with shell bearings
| Oil Hole | w/o Oil Hole |
| I.D. | 45 mm |
| O.D. | 50 mm |
| Bearing Design | Inner Ring |
| Weight | 0.198 LB |
| EAN or UPC | 4012801174633 |

