- Needle Bearing
- Radial - Removable Inner & Outer Ring
- 70 mm ID x 100 mm OD x 30 mm Wide
- Open
- Steel Cage
features
- Without inner rings
- Without ribs
- Metric series
- Ground raceways
| Origin | Needle Radial |
| Oil Hole | w/o Oil Hole |
| Cage Material | Steel |
| Bearing Design | Removable Inner & Outer Ring |
| Enclosure | Open |
| Limiting Speed - Oil | 6000 rpm |
| Bore Type | Round Bore, Metric Type |
| I.D. | 70 mm |
| Radial Internal Clearance | Normal |
| Fillet Radius | 0.0394 in |
| O.D. | 100 mm |
| Precision Ground | Yes |
| End Type | Open End |
| Self Aligning | No |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | Standard Capacity |
| Inner Ring O.D. | 80 mm |
| Weight | 2.244 LB |
| EAN or UPC | 4054363039364 |

