- 4-Bolt Flange
- 15 mm Shaft
- 76 mm Housing Length
- Normal-Duty
- Cast Iron
features
- Economy P seals
- Eccentric locking collar
- Inch and metric sizes
- Setscrews are metric for metric sizes
- Housing dimensions per ABMA standards
| Static Load Rating [Max] | 1070 lbf |
| Mounted Unit Duty | Normal-Duty |
| Length Through Bore | 28.6 mm |
| Bearing Insert | GRAE 15 NPPB |
| Dynamic Load Rating | 2150 lbf |
| Housing No. | CJ 03 |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Bolt Hole Size | 11.5 mm |
| Bearing Type | Ball Bearing |
| Flange Thickness | 10 mm |
| Shaft Dia. | 15 mm |
| Housing Width | 24 mm |
| Inch/Metric | Metric |
| Locking Device | Eccentric Locking Collar |
| Housing Height | 76 mm |
| Seal Type | Contact Seals |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Spacing | 54 mm |
| End Type | Open End |
| Bolt Circle Dia. | 76.4 mm |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Misalignment Range | ±2 1/2° |
| Housing Length | 76 mm |
| Weight | 1.23 LB |
| EAN or UPC | 4012802802689 |

