- 2-Bolt Flange
- 1 1/4" Shaft
- 6.142" Housing Length
- Normal-Duty
- Cast Iron
features
- Economy P seals
- Inch and metric sizes
- Setscrews are metric for metric sizes
- Housing dimensions per ABMA standards
- Setscrew shaft locking
| Static Load Rating [Max] | 3450 lbf |
| Misalignment Range | ±2 1/2° |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Housing Width | 1.358 in |
| Overall Width | 46.5 mm |
| Housing No. | CJT 07 |
| Shaft Dia. | 1.25 in |
| Locking Device | Setscrew Locking Collar |
| Style | 2-Bolt Flange |
| Inch/Metric | Inch |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 5.118 in |
| Dynamic Load Rating | 5800 lbf |
| Duty | Normal-Duty |
| Housing Height | 3.642 in |
| Bearing Insert | GAY104 NPPB |
| Length Through Bore | 1.378 in |
| Seal Type | Contact Seals |
| Flange Thickness | 0.551 in |
| Bolt Hole Size | 0.551 in |
| Flange Type | 2-Bolt Flange |
| Mounted Unit Duty | Normal-Duty |
| Housing Length | 6.142 in |
| Bolt Circle Dia. | 5.118 in |
| Weight | 2.719 LB |
| EAN or UPC | 4047643201995 |

