features
- Metric series
- Without inner rings
- Ground raceways
| End Type | Open End |
| Origin | Needle Radial |
| Bearing Design | Outer Ring & Roller Assembly |
| Precision Ground | No |
| Radial Internal Clearance Specification | N/A |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Metric Type |
| Self Aligning | No |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Weight | 0.158 LB |
| EAN or UPC | 4012802735314 |

