- 53.975 mm Inner Diameter
- 63.5 mm Outer Diameter
- 12.7 mm Width
| Bearing Design | Outer Ring & Roller Assembly |
| O.D. | 63.5 mm |
| End Type | Open End |
| Self Aligning | No |
| Limiting Speed | 4850 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | Standard Capacity |
| Bore Type | Round Bore, Inch Type |
| Inch/Metric | Metric |
| Precision Ground | No |
| I.D. | 53.975 mm |
| Radial Internal Clearance Specification | N/A |
| Outer Ring | Drawn Cup |
| Enclosure | Open |
| Static Load Rating [Max] | 39000 N |
| Radial Internal Clearance | N/A |
| Oil Hole | w/o Oil Hole |
| Cage Material | Steel |
| Corner Radius [Min] | 0.79 mm |
| Dynamic Load Rating | 23300 N |
| Weight | 0.064 LB |
| EAN or UPC | 4012802134698 |

