
- INA
- Radial ID
- 70 mm OD
- 110 mm Width
- Single Bearing
features
- Metric series
- Single row
- Semilocating
- Double flanged inner rings
Bearing Type | Radial |
Tolerance | Iso Class 0 (RBEC 1) |
Self Aligning | No |
Limiting Speed | 3750 rpm |
I.D. | 70 mm |
Outer Ring Width | 30 mm |
Corner Radius [Min] | 1.1 mm |
Dynamic Load Rating | 34394.4 lbf |
Precision Ground | Yes |
Capacity | Maximum Capacity |
Enclosure | Open |
Cage Material | Cageless |
No. of Rows | 1 |
O.D. | 110 mm |
Bearing Design | Removable Outer Ring – Flanged |
Radial Internal Clearance | C3 |
Oil Hole | w/o Oil Hole |
End Type | Open End |
Static Load Rating [Max] | 39115.2 lbf |
Radial Internal Clearance Specification | Greater Than Normal Clearance |
Bore Type | Round Bore, Metric Type |
Inch/Metric | Metric |
Weight | 2.666 LB |
EAN or UPC | 4012802702408 |
