- 130 mm ID x 180 mm OD x 50 mm Wide
- Open
- Removable Outer Ring - Flanged
- Double Row
- C3 Clearance
features
- Double row
- Full complement for maximum capacity
- Semilocating bearing
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| Capacity | Maximum Capacity |
| Outer Ring Width | 50 mm |
| Enclosure | Open |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| End Type | Open End |
| Limiting Speed | 2100 rpm |
| Dynamic Load Rating | 58000 lbf |
| Static Load Rating [Max] | 115000 lbf |
| O.D. | 180 mm |
| Oil Hole | w/Oil Hole |
| No. of Rows | 2 |
| Cage Material | Cageless |
| Radial Internal Clearance | C3 |
| I.D. | 130 mm |
| Self Aligning | No |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Removable Outer Ring – Flanged |
| Weight | 10.46 LB |
| EAN or UPC | 4054364130459 |

