- 4-Bolt Piloted Flange
- 45 mm Shaft
- 155 mm Housing Length
- Normal-Duty
- Cast Iron
| Bolt Hole Size | 14 mm |
| Seal Type | Tri-Ply Shroud Seals |
| Bolt Hole Spacing | 91.924 mm |
| Housing Construction | 1 Piece |
| Housing No. | ME09 |
| Bearing Design | Non-Expansion |
| Misalignment Range | ±2 1/2° |
| Dynamic Load Rating | 7300 lbf |
| Housing Length | 155 mm |
| Mounted Unit Duty | Normal-Duty |
| Housing Height | 155 mm |
| Lubrication | Relubricatable |
| Shaft Dia. | 45 mm |
| Flange Thickness | 12 mm |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Static Load Rating [Max] | 4600 lbf |
| Housing Width | 25 mm |
| Flange Style | 4-Bolt |
| Bolt Circle Dia. | 130 mm |
| Inch/Metric | Metric |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Locking Device | Eccentric Locking Collar |
| Length Through Bore | 43.7 mm |
| Pilot Diameter | 105 mm |
| End Type | Open End |
| Weight | 5.221 LB |
| EAN or UPC | 4012802804331 |

