- 50 mm Inside Diameter
- 140 mm Outside Diameter
| O.D. | 140 mm |
| I.D. | 50 mm |
| Bearing Type | Thrust Angular Contact |
| Inch/Metric | Metric |
| Dynamic Load Rating | 184000 N |
| Series | ZKLF |
| Static Load Rating [Max] | 500000 N |
| Weight | 20.723 LB |
| EAN or UPC | 4054364124182 |
| O.D. | 140 mm |
| I.D. | 50 mm |
| Bearing Type | Thrust Angular Contact |
| Inch/Metric | Metric |
| Dynamic Load Rating | 184000 N |
| Series | ZKLF |
| Static Load Rating [Max] | 500000 N |
| Weight | 20.723 LB |
| EAN or UPC | 4054364124182 |