- Angular Contact Ball Bearing
- 70 mm Inside Diameter
- 120 mm Outside Diameter
- 45 mm Width
| I.D. | 70 mm |
| O.D. Tolerance | 0/-0.015 |
| Axial Runout | 3 |
| O.D. | 120 mm |
| Enclosure | Double Sealed |
| Limiting Speed - Grease | 3800 rpm |
| Tilting Rigidity | 2250 |
| Series | ZKLN |
| Axial Rigidity | 1450 |
| Dynamic Load Rating | 97000 N |
| I.D. Tolerance | 0/-0.008 |
| Static Load Rating [Max] | 241000 N |
| Requisite Locknut Force | 19031 |
| Bearing Frictional Torque | 1.2 N-m |
| Tightening Torque [Max] | 130 Nm |
| Fatigue Limit Load | 14600 N |
| Contact Angle | 60° |
| Corner Radius [Min] | 0.6 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Thermally Safe Operating Speed | 2800 |
| Weight | 5.412 LB |
| EAN or UPC | 4012802079142 |

