- Stationary Reciprocating Compressor
- 120 gal Horizontal Tank
- 25 hp
- 200, 230, 460 or 575 Volt Three Phase
- 2-Stage
| Tank Type | Horizontal |
| Compressor Design | Reciprocating |
| Model | Stationary Premier Series |
| Pressure [Max] | 175 psi |
| Engine | N/A |
| Voltage Rating | 460, 575, 230, 200 |
| Compressor Type | Stationary |
| Driver | Electric |
| Length | 72 in |
| Air Flow @ Pressure | 82 ft3/min @ 175 psi |
| Voltage/Phase | 200/230/460/575/3 |
| Tank Size | 120 gal |
| NPT Outlet | 1 in |
| Phase | Three Phase |
| Air Consumption [Average] | 82 ft3/min |
| Stages | 2 |
| Height | 60 in |
| Weight | 1900.0 LB |

