- 1/2 in Drive Size
- 900 ft-lb Maximum Reverse Torque
- 8500 rpm Free Speed
description
- The powerful 2235TiMAX Series impact wrench is lightweight, durable and versatile. It’ll withstand anything you throw at it and still deliver the same quality output every time. And with a two-year warranty, you never have to worry about manufacturing defects slowing you down.
applications
- General Industrial, Facility Maintenance
features
- Power: The high torque output of the powerful vane motor is optimized to increase safety and control over the tool.
- Durability: Drop it as many times as you want — this impact wrench can take a beating under even the harshest of work environments.
- Reliability: If you’re looking for an impact wrench series to last through the years, the 2235TiMAX Series is the one for you.
- Warranty: The 2235TiMAX Series comes with a two-year manufacturing warranty, so you’re covered in case of any defects or serious issues.
- Finely tuned impact mechanism and motor deliver more torque, durability, and efficiency
- 1,350 ft-lb nut-busting torque
- A lightweight, balanced, air impact wrench that weighs just 4.6lbs
- Titanium hammer case is designed to be strong and durable, to protect the interior components of the air impact wrench
- Impact- and chemical-resistant housing protects against repeated drops and exposure to shop fluids
- Features a patented quiet tool technology reducing sound levels without compromising best-in-class power performance
- Pin anvil ensures positive socket retention
- Optimized for the vehicle repair industry, heavy trucks, tire lanes, fleet maintenance, body shops, general industrial use, MRO, rail, heavy machinery, oil and gas, shipbuilding, and construction
| Air Consumption [Average] | 6 cfm, 170 I/min |
| Pressure [Max] | 6.2 Bar |
| Drive Type | Square |
| Retainer Type | Pin Detent |
| Air Consumption | 24 Cfm |
| Drive Size | 1/2 in |
| Fastening Torque | 900 ft-lb |
| Impact Rated | Yes |
| Power Source | Air Powered |
| Standard | ISO 11148-6, Cagi B186, ISO 28927-2, ISO 15744 |
| Free Speed | 8500 rpm |
| Hose Size [Min] | 3/8 in |
| Type | Full-Size |
| Housing Material | Composite Housing and Steel Reinforced Frame |
| Impacts Per Minute | 1220 |
| Air Consumption @ Load | 24 cfm, 680 I/min |
| Breakaway Torque | 1300 ft-lb, 1763 nm |
| Family Name | Impact Wrench |
| Handle Type | Pistol Grip |
| Length | 7 5/8 in |
| Weight | 5.322 LB |

