- ELK Series
- 1/2 ton capacity
- 4 ft/min
features
- H4 duty cycle rating
- IP65 dust/water protection
- Modular design with interchangeable gear box reduces maintenance time, parts and complexity
- Lightweight, compact profile allows for faster, safer installation and assembly
| Headroom | 19.2 in |
| Type | Electric Chain Hoist |
| Rated Capacity | 1/2 tons |
| Lifting Speed | 4 ft/min |
| Weight | 57.3 LB |

