- Rebuild Kits
- 66605X-XXX Pump Model
| Diaphragm Material | Nitrile |
| Seat Material | Nitrile |
| Ball/Check Material | Nitrile |
| Pump Model | 66605x-xxx |
| Pump Type | 1/2 in Non-Metallic |
| Weight | 0.38 LB |
| Diaphragm Material | Nitrile |
| Seat Material | Nitrile |
| Ball/Check Material | Nitrile |
| Pump Model | 66605x-xxx |
| Pump Type | 1/2 in Non-Metallic |
| Weight | 0.38 LB |