- 1100 lb Capacity
- 10 ft Lift Height
- 6 ft Pendent Control
- Hoist
applications
- Ideal for high duty cycles and when operating loads are near maximum capacity
features
- Slow speed control provides superior spotting characteristics
- Confidently inches loads into position
- Powerful, self-cooling rotary motors
- Pendant control responds immediately to operator's commands
- Brake control easily adjusts to meet specific load ranges
- Motor and gearing provide faster lift speeds with low air consumption
- Link chains last longer and handle heavier loads
- Constructed with few moving parts for easy repairs and less downtime
includes
- 10' of standard lift
- 6' of pendant control
| Lift Height | 10 ft |
| Air Consumption [Min] | 70 ft3/min |
| Handle Length | 6 ft |
| Type | Pendent Control |
| Material | Steel Snap Hooks, Lug/Adapter |
| No. of Falls | 1 |
| Lifting Speed | 41 ft/min |
| Capacity Wt. [Nom] | 1100 lbs |
| Weight | 41.0 LB |

