- 1/4" Collet G2 Series Angle Die Grinder
- 0.8 hp Motor
- 12,000 rpm
applications
- Heavier-duty grinding
- Heavy-duty cutting
- Cleaning and polishing
features
- Industry-leading power-to-weight ratio
- Ergonomic, D-shaped composite housing for increased operator comfort
- Laser-etched product information lasts the life of the tool
- Composite grip for improved comfort
- Easy to service one nut removal for motor repair
- Low noise and vibration levels
- Dual exhaust capabilities
- Ergonomic, low profile locking throttle lever for operator safety
| Collet Size | 1/4 in |
| NPTF Size | 1/4 in |
| Type | Angle |
| Air Consumption [Max] | 36 ft3/min |
| Series | G2 Series |
| Length | 7 3/4 in |
| Rotation Speed | 12000 rpm |
| Sound Level | 85.5 dB |
| Air Consumption [Average] | 9 ft3/min |
| Weight | 2.3 LB |
| EAN or UPC | 663024004326 |

