- 3 Ton Metric Capacity
- 10' Lift Height
- 19.9" Headroom
- Manual Hoist
applications
- Ideal for maintenance use
features
- Compact design for limited headroom applications
- High strength steel frame and gear case built to be durable for the rugged needs of construction and maintenance rigging
- Heat-treated spur gear is efficiently designed to provide smooth load handling and low hand chain pull
- Open frame design for self-cleaning, quick load sheave inspection and easy hoist maintenance
- Designed to international standards
- nonslip load hooks and top hooks are fitted with hook latches
- Grade 80 and 100 chain available
| Headroom | 19.875 in |
| Length | 8 1/8 in |
| Capacity Wt. [Nom] | 3 tons |
| Handle Length | N/A |
| Lift Height | 10 ft |
| Type | Manual |
| Pull to Lift Load | 81 lb |
| Weight | 49.5 LB |

