
- 1,000 lb Capacity
- 21" Between Hooks
- 15' Lifting Distance
features
- Handle and frame are heavy-gauge steel with rivet construction and slip-resistant grip
- Long life, "buttress tooth," cast gear design has no laminated plates to separate or wear
- Safety latch hooks are drop forged steel, heat-treated, and plated for corrosion resistance
- Top hook rotates 360°
- Galvanized aircraft quality wire rope is preformed to prevent kinks
compliances
- 0
Lifting Distance | 15 ft |
No. of Hooks | 2 |
Rated Capacity | 1000 lb |
Weight | 9.15 LB |
EAN or UPC | 663023015064 |
