- Portable Reciprocating Compressor
- 8 gal Twin Tank
- 5 hp
- 115 or 230 Volt Single Phase
- 1-Stage
| Compressor Type | Portable |
| Tank Type | Twin |
| Voltage Rating | 230, 115 |
| Tank Size | 8 gal |
| Voltage/Phase | 115/230-1-60 |
| Engine | N/A |
| Air Consumption [Average] | 5.7 ft3/min |
| Compressor Design | Reciprocating |
| Length | 43 in |
| Phase | Single Phase |
| NPT Outlet | 3/8 in |
| Air Flow @ Pressure | 5.7 ft3/min @ 90 psi |
| Driver | Electric |
| Model | Portable Wheelbarrow |
| Height | 25 in |
| Stages | 1 |
| Pressure [Max] | 135 psi |
| Weight | 175.0 LB |

