- Portable Reciprocating Compressor
- 8 gal Twin Tank
- 3 hp
- 230 Volt Single Phase
- 1-Stage
| Voltage Rating | 230 |
| Model | Portable Air Sled |
| Air Consumption [Average] | 11.3 ft3/min |
| NPT Outlet | 3/8 in |
| Length | 38 in |
| Height | 26 in |
| Tank Type | Twin |
| Pressure [Max] | 135 psi |
| Engine | N/A |
| Driver | Electric |
| Tank Size | 8 gal |
| Phase | Single Phase |
| Compressor Type | Portable |
| Stages | 1 |
| Voltage/Phase | 230/1 |
| Compressor Design | Reciprocating |
| Weight | 175.0 LB |

