- Portable Reciprocating Compressor
- 8 gal Twin Tank
- 5 1/2 hp Honda Gas Engine
- 1-Stage
- 135 psi
| Pressure [Max] | 135 psi |
| Model | Portable Air Sled |
| Tank Type | Twin |
| Height | 27 in |
| Driver | Gas |
| Engine | Honda |
| Air Consumption [Average] | 11.8 ft3/min |
| Phase | N/A |
| Compressor Type | Portable |
| Compressor Design | Reciprocating |
| Air Flow @ Pressure | 11.8 ft3/min @ 90 psi |
| Voltage/Phase | N/A |
| Tank Size | 8 gal |
| Voltage Rating | N/A |
| NPT Outlet | 3/8 in |
| Stages | 1 |
| Length | 38 in |
| Weight | 170.0 LB |

