- Portable Reciprocating Compressor
- 8 gal Twin Tank
- 5 1/2 hp Honda Gas Engine
- 1-Stage
- 135 psi
description
- Ingersoll Rand's gas engine-driven wheelbarrow air compressors are lightweight with a low profile design providing maximum maneuverability on the jobsite.Powered by either a 5.5 Honda or a Briggs & Stratton high performance engine.
features
- Durable cast iron construction
- 135 psi maximum operating pressure
- Pressure switch
- Regulator and gauge
- Twin 8 gallon capacity tanks
includes
- Two quick disconnects to power multiple tools
| Air Flow @ Pressure | 11.8 ft3/min @ 90 psi |
| Stages | 1 |
| Tank Size | 8 gal |
| Driver | Gas |
| Tank Type | Twin |
| Air Consumption [Average] | 11.8 ft3/min |
| Height | 25 in |
| Model | Portable Wheelbarrow |
| Compressor Design | Reciprocating |
| Pressure [Max] | 135 psi |
| NPT Outlet | 3/8 in |
| Engine | Honda |
| Voltage/Phase | N/A |
| Type | Gas, Portable Wheelbarrow |
| Phase | N/A |
| Compressor Type | Portable |
| Voltage Rating | N/A |
| Length | 43 in |
| Weight | 175.0 LB |

