
description
- For a versatile impact wrench that doesn’t compromise safety for power, the 280 Series can’t be beat. The D-shaped handle fits comfortably in your hand and the jumbo hammer impact mechanism provides an excellent power-to-weight ratio.
applications
- Applications include tire changing, engine repair, engine component installation and removal, body work installation and removal, farm implement assembly and repair, auto repair and maintenance, and truck repair.
features
- Durability: The steel hammer case and metal housing of the 280 Series make this impact wrench incredibly durable and long-lasting.
- Increased Safety: Square thru-hole retainer increases on-the-job safety by providing a strong socket connection.
- Power: The jumbo hammer impact mechanism and 6 vane motor gives you the ability to power up to 1600 ft.-lbs. of torque for your toughest applications.
- Extended Reach: The 6-inch extended anvil provides you with increased reach that’s invaluable when working with deeper fasteners.
Weight | 27.45 LB |
EAN or UPC | 663023001104 |
