description
- The 285B Series Impact Wrench combines exceptional power, control and durability is great for any garage. They deliver 1,770 ft-lb of maximum torque @ 120 psi, with 5,250 rpm free speed and a high-efficiency, 6-vane motor. The swept-back 285B handle provides excellent maneuverability.
applications
- Optimized for the vehicle repair industry, heavy trucks, tire lanes, and MRO
features
- Reliability: Built with a steel hammer case and metal housing, this wrench can withstand repeated drops and harsh weather conditions.
- Power: The rocking dog’s combination of high inertia and low BPM means this tool can deliver a powerful blow with little air, giving you all the power you want without having to overextend yourself.
- Professional Use: Designed for the professional with over 1770 ft.-lbs. of max torque @ 120 psi and 5,250 rpm for the toughest applications.
- Durable and Resistant: New phenolic vanes resist harsh environments for less downtime on the job. A protective rubber boot shields the tool from exterior damage.
- Optimized: Optimized for the vehicle repair industry, heavy trucks, tire lanes, and MRO. 1-year warranty.
- Extended Reach: The 6-inch extended anvil provides you with increased reach that’s invaluable when working with deeper fasteners.
- Ergonomic: Swept back handle provides excellent maneuverability.
- Control: 3-position power regulator in both forward and reverse and feather-touch trigger provides superior control.
| Weight | 0.0 LB |
| EAN or UPC | 663023020044 |

