Skip to content Skip to navigation menu
Ingersoll-Rand Co.SMB010-15-13V

SMB010-15-13V

MANUAL CHAIN HOIST
Item #104457035
Ingersoll-Rand Co.SMB010-15-13V
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 1/2 - 5 metric ton Lifting Capacity
  • A new design for the modern workplace with safety and performance in mind. Meets or exceeds world specifications including ASME B30.16. A value-packed product with premium features at a great price.

features

  • Meets Specifications and HST - 2M standards
  • Overload Protection to deter and reduce downtime and repair costs resulting from abuse
  • All steel, low headroom, light weight construction
  • Self-adjusting disc type double pawl mechanical load brake
  • Hardened roller bearings for maximum efficiency and durability
  • 4 layer finish of nickel, copper, nickel, and chrome - rugged enough to last
  • Ideal for the Rental and Construction markets
Weight 29.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison