- Utility Grade Masking Tape
- 36 mm Wide x 54.8 m Long
- Natural
description
- Intertape® brand Paper Masking Tapes are designed for superior performance in a variety of applications and environments ranging from demanding temperature and UV sensitive paint masking to general purpose functions such as holding or light duty splicing, bundling and more.
applications
- For non-critical securing and bundling applications
features
- Very conformable backing and aggressive adhesive
| Length | 54.800 m |
| Type | Masking Tape |
| Tensile | 15 lb/in |
| Grade | Utility |
| Adhesion Strength | 37 oz/in |
| Series | PG415 |
| Thickness | 5.3 mil |
| Color | Natural |
| Weight | 0.419 LB |

