- Premium Grade Carton Sealing Tape
- 48 mm Wide x 55 m Long
- Tan
description
- Intertape Polymer Group™ (IPG) offers full line of pressure-sensitive carton-sealing tape with all three adhesive technologies: acrylic, hot melt and natural rubber. As a leader in the pressure-sensitive carton-sealing tape market, IPG combines years of experience as a prime manufacturer of superior quality tape to the industrial and consumer channels.
applications
- Extra heavy weight box sealing, under or overstuffed boxes, package repair and bundling
| Width | 48.000 mm |
| Tensile | 32 lb/in |
| Material | Hot Melt |
| Series | 1100 |
| Length Type | Hand Length |
| Color | Tan |
| Adhesion Strength | 58 oz/in |
| Thickness | 3 mil |
| Type | Carton Sealing Tape |
| Grade | Premium |
| Length | 55.000 m |
| Weight | 0.527 LB |

