Intertape Polymer Group™ (IPG) offers full line of pressure-sensitive carton-sealing tape with all three adhesive technologies: acrylic, hot melt and natural rubber. As a leader in the pressure-sensitive carton-sealing tape market, IPG combines years of experience as a prime manufacturer of superior quality tape to the industrial and consumer channels.
applications
Recycled cartons
Cartons requiring hot, humid, cold packing storage and transportation
Grade
Color Code ID
Series
600PVC
Material
Natural Rubber
Application
Bag sealing and color code identification
Length
164.000 m
Width
9.000 mm
Length Type
Hand Length
Color
White
Adhesion Strength
20 oz/in
Thickness
2.3 mil
Tensile
24 lb/in
Type
Carton Sealing Tape
Weight
0.239 LB
We're here for you
with Service Centers across the country - We have your back