Skip to content Skip to navigation menu
Intertape Polymer Group82758

82758

AC50 SPRAY ADHESIVE
Item #105504707
Intertape Polymer Group82758
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The GEARWRENCH hollow shaft nutdrivers have a rubber cushion-grip handle for reduced hand fatigue and improved comfort. The hollow shaft is ideal when working with longer bolts or threaded rods. Full polished chrome shafts resist rust and corrosion and easily wipe clean. These nutdrivers come available in SAE and metric sizes in open stock and sets.

features

  • Ergonomic cushion grip handle helps reduce hand fatigue and provides additional comfort for ease of use
  • Hollow shaft design allows maximum bolt clearance, so you can access longer bolts or threaded rods
  • Manufactured from premium alloy steel for superior durability
  • Bright, full polish chrome finish easily wipes clean and resists rust and corrosion
  • Meets or exceeds ASME standards for performance and quality
Weight 1.084 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison