
- 1 1/4 in Diameter Bi-Metal Material
description
- LENOX Tools Bi-Metal Speed Slot Hole Saws with T3, 1-1/8"-29mm, have enhanced tooth geometry to cut 50% faster than previous LENOX hole saws. Twice as durable as our previous generation when cutting through metal, these bi-metal hole saws feature thicker walls to minimize tooth loss and improve durability. Staircase SPEED SLOTS have wide slots placed low on each hole saw and multiple leverage points to make it easy to work plugs out with a screwdriver. This design effectively removes sawdust and chips and helps prevent plugs from becoming stuck in each saw. 10% taller than previous models, they deliver cleaner cuts through two-by lumber.
features
- 2X more durable with 50% longer life than previous LENOX hole saws
- Increased wall thickness improves durability and minimizes tooth loss
- Optimized tooth design penetrates metal with ease
- Larger, sharper teeth for faster cutting
- SPEED SLOT staircase design for easy plug ejection
Material | Bi-Metal |
Thickness | 0.05 in |
Weight | 0.14 LB |
EAN or UPC | 82472107371 |
