
- Folding Utility Knife
description
- The IRWIN Folding Utility Knife features patented BladeLock Technology to keep the utility blade securely locked in especially during use. A simple press of the button releases the blade for easy changes when the knife is opened at a 45°angle. The all-metal body design includes a wire stripper for even more utility. Includes 1 blade.
features
- Patented BladeLock technology keeps the blade locked in place
- Liner lock for quick one-handed operation
- All metal body design for added durability
- Wire stripper for built-in convenience
- 1 blade included
Family Name | Folding Utility Knife |
Blade Material | Bi-Metal |
Overall Length | 6 1/8 in |
Weight | 0.38 LB |
EAN or UPC | 42526904639 |
